Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mens Ss Lt Gray Workshirt W/Evt, L, Cotton/Polyester, Button Fronts, 2 Pocket(s), L

  • Mfr # SP24WM SSLL

  • Zoro # G1357688


product price: $47.79
/ea

Key Features

Size
L
Color
Light Gray with Orange Trim
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24WM SSLL
Zoro #
G1357688
UPC #
883248287125
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
11 1/2 in
Length
33 3/4 in
Size-Body Type
Tall
Minimum Neck Size
15 5/8 in
Maximum Chest Size
46 in
Maximum Neck Size
16 1/2 in
Minimum Chest Size
42 1/2 in

Details

Item
Mens Ss Lt Gray Workshirt W/Evt,L
Color
Light Gray with Orange Trim
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Down Sleeves, Enhanced Visibility Trim Across Pockets
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Type
Collared Work Shirt
Style
Work Shirt
Front Closure Type
Buttons
Pocket Locations
Left Chest
Series
SP24
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Two Piece

Description

Mens Ss Lt Gray Workshirt W/Evt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Light Gray with Orange Trim, Sleeve Type Short, Sleeve Length 11 1/2 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.