Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mens Ss Lt Gray Workshirt W/Evt, S, Cotton/Polyester, Button Fronts, 2 Pocket(s), S

  • Mfr # SP24WM SS S

  • Zoro # G1357758


product price: $47.79
/ea

Key Features

Size
S
Color
Light Gray with Orange Trim
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24WM SS S
Zoro #
G1357758
UPC #
883248287019
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
10 in
Length
31 3/4 in
Minimum Neck Size
13 5/8 in
Size-Body Type
Regular
Minimum Chest Size
34 1/2 in
Maximum Neck Size
14 1/2 in
Maximum Chest Size
38 in

Details

Item
Mens Ss Lt Gray Workshirt W/Evt,S
Color
Light Gray with Orange Trim
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Down Sleeves, Enhanced Visibility Trim Across Pockets
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Style
Work Shirt
Type
Short
Series
SP24
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Moisture-Wicking
Yes
Collar Style
Two Piece
Pocket Locations
Left Chest

Description

Mens Ss Lt Gray Workshirt W/Evt,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Light Gray with Orange Trim, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.