Men's Mens Ss Lt Tan Work Shirt No Pkts, XXL, Cotton/Polyester, Snap, 0 Pocket(s), Tan, 2XL

  • Mfr # SP26LT SS XXL

  • Zoro # G1357940


product price:  $18.29
/ea

Key Features

Size
2XL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP26LT SS XXL
Zoro #
G1357940
UPC #
036394876082
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
11 in
Length
32 7/8 in
Size-Body Type
Regular
Minimum Chest Size
50 1/2 in
Maximum Neck Size
18 1/2 in
Minimum Neck Size
17 5/8 in
Maximum Chest Size
53 in

Details

Item
Mens Ss Lt Tan Work Shirt No Pkts,XXL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Pockets
0
Features
Durable Press, Soil Release, Superior Color Retention, Wickability
Gender
Men's
Closure Type
Snap
Type
Short
Number of Outside Pockets
0
Style
Work Shirt
Application
Food Processing
Series
SP26
Front Closure Type
Snap
Moisture-Wicking
Yes
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mens Ss Lt Tan Work Shirt No Pkts,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Tan, Sleeve Type Short, Sleeve Length 11 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Food Processing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products