Men's Mens Ss Navy Poplin Work Shirt, 6XL, Cotton/Polyester, Button Fronts, 2 Pocket(s), Navy, 6XL

  • Mfr # SP24NV SSL6XL

  • Zoro # G1357487


product price:  $19.49
/ea

Key Features

Size
6XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP24NV SSL6XL
Zoro #
G1357487
UPC #
036394069279
Country of Origin
Multiple

Dimensions

Size
6XL
Sleeve Length
13 in
Length
35 1/8 in
Minimum Neck Size
21 5/8 in
Maximum Neck Size
22 1/2 in
Maximum Chest Size
60 in
Size-Body Type
Tall
Minimum Chest Size
57 1/2 in

Details

Item
Mens Ss Navy Poplin Work Shirt,6XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Style
Work Shirt
Type
Short
Application
Industrial
Moisture-Wicking
Yes
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Pocket Locations
Chest
Pattern
Solid
Series
SP24

Description

Mens Ss Navy Poplin Work Shirt,6XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 13 in, Size 6XL, Minimum Neck Size 21 5/8 in, Maximum Neck Size 22 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 57 1/2 in, Length 35 1/8 in, Size-Body Type Tall, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.