Men's Mens Ss Orange Poplin Work Shirt, XXL, Cotton/Polyester, Button Fronts, 2 Pocket(s), Orange

  • Mfr # SP24OR SSLXXL

  • Zoro # G1357539


product price: $19.49
/ea

Key Features

Size
2XL
Color
Orange
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24OR SSLXXL
Zoro #
G1357539
UPC #
036394873944
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
12 in
Length
34 1/4 in
Size-Body Type
Tall
Minimum Chest Size
50 1/2 in
Maximum Chest Size
53 in
Minimum Neck Size
17 5/8 in
Maximum Neck Size
18 1/2 in

Details

Item
Mens Ss Orange Poplin Work Shirt,XXL
Color
Orange
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Style
Work Shirt
Type
Short
Application
Industrial
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SP24
Front Closure Type
Buttons
Pattern
Solid
Collar Style
Two Piece
Pocket Locations
Chest

Description

Mens Ss Orange Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Orange, Sleeve Type Short, Sleeve Length 12 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.