Zoro Homepage

Men's Mens Ss Post Blue Poplin Work Shirt, 3XL, Cotton/Polyester, Button Fronts, 2 Pocket(s), 3XL

  • Mfr # SP24PB SSL3XL

  • Zoro # G1357581


product price: $19.49
/ea

Key Features

Size
3XL
Color
Postman Blue
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24PB SSL3XL
Zoro #
G1357581
UPC #
036394593866
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
12 1/4 in
Length
34 1/2 in
Size-Body Type
Tall
Minimum Chest Size
53 1/2 in
Minimum Neck Size
18 5/8 in
Maximum Neck Size
19 1/2 in
Maximum Chest Size
56 in

Details

Item
Mens Ss Post Blue Poplin Work Shirt,3XL
Color
Postman Blue
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Number of Outside Pockets
2
Type
Collared Work Shirt
Application
Industrial
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Two Piece
Pattern
Solid
Pocket Locations
Chest
Series
SP24
Front Closure Type
Buttons

Description

Mens Ss Post Blue Poplin Work Shirt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Postman Blue, Sleeve Type Short, Sleeve Length 12 1/4 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 34 1/2 in, Size-Body Type Tall, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.