
Men's Mens Ss Post Blue Poplin Work Shirt, L, Cotton/Polyester, Button Fronts, 2 Pocket(s), L
Mfr # SP24PB SS L
Zoro # G3149889
product price: $19.49
/eaKey Features
Size
L
Color
Postman Blue
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP24PB SS L
Zoro #
G3149889
UPC #
036394593682
Country of Origin
Honduras
Dimensions
Size
L
Sleeve Length
10 1/2 in
Length
32 3/8 in
Minimum Neck Size
15 5/8 in
Minimum Chest Size
42 1/2 in
Maximum Chest Size
46 in
Maximum Neck Size
16 1/2 in
Size-Body Type
Regular
Description
Mens Ss Post Blue Poplin Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Postman Blue, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.