Men's Mens Ss Spruce Grn Poplin Wrk Shirt, L, Cotton/Polyester, Button Fronts, 2 Pocket(s), L

  • Mfr # SP24SG SS L

  • Zoro # G3150001


product price:  $19.49
/ea

Key Features

Size
L
Color
Spruce Green
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP24SG SS L
Zoro #
G3150001
UPC #
036394072453
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
10 1/2 in
Length
32 3/8 in
Maximum Neck Size
16 1/2 in
Size-Body Type
Regular
Minimum Neck Size
15 5/8 in
Minimum Chest Size
42 1/2 in
Maximum Chest Size
46 in

Details

Item
Mens Ss Spruce Grn Poplin Wrk Shirt,L
Color
Spruce Green
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Number of Outside Pockets
2
Type
Collared Work Shirt
Application
Industrial
Front Closure Type
Buttons
Series
SP24
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Chest
Collar Style
Two Piece
Pattern
Solid

Description

Mens Ss Spruce Grn Poplin Wrk Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Spruce Green, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.