Men's Mens Ss Twill 65/35 Work Shirt-Bk, L, Cotton/Polyester, Button Fronts, 2 Pocket(s), Black, L

  • Mfr # ST62BK SS L

  • Zoro # G1370400


product price: $27.89
/ea

Key Features

Size
L
Color
Black
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST62BK SS L
Zoro #
G1370400
UPC #
883248493076
Country of Origin
Honduras

Dimensions

Size
L
Length
31 3/4 in
Minimum Neck Size
15 5/8 in
Minimum Chest Size
42 1/2 in
Size-Body Type
Regular
Maximum Neck Size
16 1/2 in
Maximum Chest Size
46 in

Details

Item
Mens Ss Twill 65/35 Work Shirt-Bk,L
Color
Black
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Type
Short
Style
Work Shirt
Number of Outside Pockets
2
Reinforced Locations
Chest Pocket
Pocket Locations
Left Chest, Right Chest
Front Closure Type
Buttons
Collar Style
Lined
Series
ST62
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mens Ss Twill 65/35 Work Shirt-Bk,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.