Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mens Ss Twill 65/35 Work Shirt-Bk, S, Cotton/Polyester, Button Fronts, 2 Pocket(s), Black, S

  • Mfr # ST62BK SS S

  • Zoro # G1370428


product price: $27.79
/ea

Key Features

Size
S
Color
Black
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST62BK SS S
Zoro #
G1370428
UPC #
883248493090
Country of Origin
Honduras

Dimensions

Size
S
Length
31 1/8 in
Maximum Chest Size
38 in
Minimum Chest Size
34 1/2 in
Maximum Neck Size
14 1/2 in
Size-Body Type
Regular
Minimum Neck Size
13 5/8 in

Details

Item
Mens Ss Twill 65/35 Work Shirt-Bk,S
Color
Black
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Type
Short
Number of Outside Pockets
2
Series
ST62
Pocket Locations
Left Chest, Right Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Reinforced Locations
Chest Pocket
Collar Style
Lined
Front Closure Type
Buttons

Description

Mens Ss Twill 65/35 Work Shirt-Bk,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.