Zoro Homepage

Men's Mens Ss Twill 65/35 Work Shirt-Ch, M, Cotton/Polyester, Button Fronts, 2 Pocket(s), Charcoal

  • Mfr # ST62CH SS M

  • Zoro # G1371679


product price: $27.79
/ea

Key Features

Size
M
Color
Charcoal
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST62CH SS M
Zoro #
G1371679
UPC #
883248525951
Country of Origin
Honduras

Dimensions

Size
M
Length
31 1/2 in
Maximum Neck Size
15 1/2 in
Size-Body Type
Regular
Maximum Chest Size
42 in
Minimum Chest Size
38 1/2 in
Minimum Neck Size
14 5/8 in

Details

Item
Mens Ss Twill 65/35 Work Shirt-Ch,M
Color
Charcoal
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Type
Short
Number of Outside Pockets
2
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Lined
Series
ST62
Pocket Locations
Left Chest, Right Chest
Reinforced Locations
Chest Pocket
Front Closure Type
Buttons

Description

Mens Ss Twill 65/35 Work Shirt-Ch,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Charcoal, Sleeve Type Short, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 31 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.