Men's Mens Ss Twill 65/35 Work Shirt-Sv, 4XL, Cotton/Polyester, Button Fronts, 2 Pocket(s), Silver

  • Mfr # ST62SV SS 4XL

  • Zoro # G1371791


product price: $27.79
/ea

Key Features

Size
4XL
Color
Silver
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST62SV SS 4XL
Zoro #
G1371791
UPC #
883248722022
Country of Origin
Honduras

Dimensions

Size
4XL
Length
32 3/4 in
Minimum Neck Size
19 5/8 in
Maximum Neck Size
20 1/2 in
Maximum Chest Size
59 in
Minimum Chest Size
56 1/2 in
Size-Body Type
Regular

Details

Item
Mens Ss Twill 65/35 Work Shirt-Sv,4XL
Color
Silver
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Type
Collared Work Shirt
Style
Work Shirt
Collar Style
Lined
Reinforced Locations
Chest Pocket
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Left Chest, Right Chest
Series
ST62

Description

Mens Ss Twill 65/35 Work Shirt-Sv,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Silver, Sleeve Type Short, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 32 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.