Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mens Ss Twill 65/35 Work Shirt-Sv, S, Cotton/Polyester, Button Fronts, 2 Pocket(s), Silver, S

  • Mfr # ST62SV SS S

  • Zoro # G1371828


product price: $27.79
/ea

Key Features

Size
S
Color
Silver
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST62SV SS S
Zoro #
G1371828
UPC #
883248526415
Country of Origin
Honduras

Dimensions

Size
S
Length
31 1/8 in
Maximum Neck Size
14 1/2 in
Maximum Chest Size
38 in
Minimum Neck Size
13 5/8 in
Size-Body Type
Regular
Minimum Chest Size
34 1/2 in

Details

Item
Mens Ss Twill 65/35 Work Shirt-Sv,S
Color
Silver
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Style
Work Shirt
Type
Collared Work Shirt
Reinforced Locations
Chest Pocket
Pocket Locations
Left Chest, Right Chest
Front Closure Type
Buttons
Collar Style
Lined
Series
ST62
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mens Ss Twill 65/35 Work Shirt-Sv,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Silver, Sleeve Type Short, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.