Men's Mens Ss White Work Shirt No Pkts, 6XL, Cotton/Polyester, Snap, 0 Pocket(s), White, 6XL
- Mfr # SP26WH SS 6XL
- Zoro # G1358850
product price:Â
$
18.29
/ea
Key Features
Size
6XL
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP26WH SS 6XL
- Zoro #
- G1358850
- UPC #
- 036394876761
- Country of Origin
- Honduras
- Item
- Mens Ss White Work Shirt No Pkts,6XL
- Color
- White
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Classic Fit
- Pockets
- 0
- Features
- Durable Press, Soil Release, Superior Color Retention, Wickability
- Gender
- Men's
- Closure Type
- Snap
- Type
- Short
- Style
- Work Shirt
- Number of Outside Pockets
- 0
- Application
- Food Processing
- Collar Style
- Two Piece
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Moisture-Wicking
- Yes
- Series
- SP26
- Front Closure Type
- Snap
- Shell Material
- Cotton/Polyester
- Wire Color
- White
- Container Type
- Work Shirt
- Sensor Body Style
- Work Shirt
- Traction Material
- Cotton/Polyester
Dimensions
- Size
- 6XL
- Sleeve Length
- 12 in
- Length
- 33 3/4 in
- Minimum Neck Size
- 21 5/8 in
- Maximum Chest Size
- 60 in
- Minimum Chest Size
- 57 1/2 in
- Maximum Neck Size
- 22 1/2 in
- Size-Body Type
- Regular
- Fits Chest Size
- Durable Press, Soil Release, Superior Color Retention, Wickability
- Bottle Size
- 6XL
- Size - Alpha
- 6XL
- Container Size
- 6XL
Description
Mens Ss White Work Shirt No Pkts,6XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color White, Sleeve Type Short, Sleeve Length 12 in, Size 6XL, Minimum Neck Size 21 5/8 in, Maximum Neck Size 22 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 57 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Application Food Processing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.