Zoro Homepage

Men's Mens Twill Work Pant, 32 in, Black, Cotton/Polyester

  • Mfr # PT62BK 32 34

  • Zoro # G1325530


product price: $29.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
32 in
Fabric Weight
8.5 oz
Series
PT62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT62BK 32 34
Zoro #
G1325530
UPC #
883248506431
Country of Origin
Mexico

Dimensions

Size
32 in
Tag Size
32 x 34
Maximum Waist Size
32 in

Details

Item
Mens Twill Work Pant
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
8.5 oz
Series
PT62
Closure Type
Zipper/Hook and Loop
Features
Bartacks At Stress Points, Requires Minimum Ironing, Resists Fading Wash After Wash, Wrinkle Resistant
Pockets
4
Number of Outside Pockets
4
Garment Style
Work Pants
Style
Utility Pants
Fit
Easy Fit
Ankle Type
Open
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Waist Closure
Hook-and-Loop
Cleaning and Care Instructions
Home Wash

Description

Mens Twill 65/35 Work Pant - Bk, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Utility Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.