
Men's Mens Twill Work Pant, 38 in, Black, Cotton/Polyester
Mfr # PT62BK 38 30
Zoro # G1325591
product price: $29.99
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Size
38 in
Fabric Weight
8.5 oz
Series
PT62
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT62BK 38 30
Zoro #
G1325591
UPC #
883248506820
Country of Origin
Mexico
Dimensions
Size
38 in
Maximum Waist Size
38 in
Tag Size
38 x 30
Details
Item
Mens Twill Work Pant
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
8.5 oz
Series
PT62
Features
Bartacks At Stress Points, Requires Minimum Ironing, Resists Fading Wash After Wash, Wrinkle Resistant
Pockets
4
Closure Type
Zipper/Hook and Loop
Garment Style
Work Pants
Number of Outside Pockets
4
Style
Utility Pants
Ankle Type
Open
Cleaning and Care Instructions
Home Wash
Insulated for Cold Conditions
No
Fit
Easy Fit
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Waist Closure
Hook-and-Loop
Description
Mens Twill 65/35 Work Pant - Bk, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Utility Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.