Men's Mens White Drs Shirt 60/40 Oxf L/Sl, Cotton/Polyester, Button Fronts, 1 Pocket(s), White, 3XL

  • Mfr # SR70WH 19533

  • Zoro # G1369831


product price:  $28.49
/ea

Key Features

Size
3XL
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR70WH 19533
Zoro #
G1369831
UPC #
036394197989
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
33 in
Length
33 7/8 in
Minimum Chest Size
54 1/2 in
Size-Body Type
Regular
Maximum Neck Size
19 1/2 in
Maximum Chest Size
56 in

Details

Item
Mens White Drs Shirt 60/40 Oxf L/Sl
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Type
Long
Number of Outside Pockets
1
Style
Dress
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SR70
Front Closure Type
Buttons
Pocket Locations
Left Chest
Pattern
Solid
Collar Style
Two Piece

Description

Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 33 in, Size 3XL, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 1/2 in, Length 33 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products