Men's Mens White Drs Shirt 60/40 Oxf L/Sl, Cotton/Polyester, Button Fronts, 1 Pocket(s), White, L

  • Mfr # SR70WH 16 33

  • Zoro # G1369475


product price:  $28.49
/ea

Key Features

Size
L
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR70WH 16 33
Zoro #
G1369475
UPC #
036394197286
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
33 in
Length
32 5/8 in
Maximum Neck Size
16 in
Size-Body Type
Regular
Maximum Chest Size
42 in
Minimum Chest Size
40 1/2 in

Details

Item
Mens White Drs Shirt 60/40 Oxf L/Sl
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
1
Type
Long
Style
Dress
Pattern
Solid
Collar Style
Two Piece
Pocket Locations
Left Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SR70
Front Closure Type
Buttons

Description

Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 33 in, Size L, Maximum Neck Size 16 in, Maximum Chest Size 42 in, Minimum Chest Size 40 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.