
Men's Mens White Drs Shirt 60/40 Oxf L/Sl, Cotton/Polyester, Button Fronts, 1 Pocket(s), White, M
Mfr # SR70WH 15535
Zoro # G1369195
product price:Â $28.49
/eaKey Features
Size
M
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SR70WH 15535
Zoro #
G1369195
UPC #
036394197200
Country of Origin
Multiple
Dimensions
Size
M
Sleeve Length
35 in
Length
33 7/8 in
Size-Body Type
Regular
Minimum Chest Size
38 1/2 in
Maximum Chest Size
40 in
Maximum Neck Size
15 1/2 in
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 35 in, Size M, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 1/2 in, Length 33 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.