Men's Mens White Drs Shirt 60/40 Oxf L/Sl, Cotton/Polyester, Button Fronts, 1 Pocket(s), White, S

  • Mfr # SR70WH 14534

  • Zoro # G1369168


product price:  $28.49
/ea

Key Features

Size
S
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR70WH 14534
Zoro #
G1369168
UPC #
036394196999
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
34 in
Length
33 1/2 in
Maximum Neck Size
14 1/2 in
Maximum Chest Size
36 in
Minimum Chest Size
34 1/2 in
Size-Body Type
Regular

Details

Item
Mens White Drs Shirt 60/40 Oxf L/Sl
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Type
Long
Number of Outside Pockets
1
Style
Dress
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Collar Style
Two Piece
Pocket Locations
Left Chest
Series
SR70
Pattern
Solid

Description

Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 34 in, Size S, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 1/2 in, Length 33 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.