
Men's Mens White Drs Shirt 60/40 Oxf L/Sl, Cotton/Polyester, Button Fronts, 1 Pocket(s), White, XL
Mfr # SR70WH 17 34
Zoro # G1369597
product price:Â $28.49
/eaKey Features
Size
XL
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SR70WH 17 34
Zoro #
G1369597
UPC #
036394197491
Country of Origin
Multiple
Dimensions
Size
XL
Sleeve Length
34 in
Length
34 1/2 in
Maximum Chest Size
46 in
Size-Body Type
Regular
Minimum Chest Size
44 1/2 in
Maximum Neck Size
17 in
Description
Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 34 in, Size XL, Maximum Neck Size 17 in, Maximum Chest Size 46 in, Minimum Chest Size 44 1/2 in, Length 34 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.