Men's Mens White Office Coat 80/20, Cotton/Polyester, Buttons, White, L

  • Mfr # KP10WH LN L

  • Zoro # G1330905


product price: $26.19
/ea

Key Features

Color
White
Material
Cotton/Polyester
Fabric Weight
5 oz
Closure Type
Buttons
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP10WH LN L
Zoro #
G1330905
UPC #
036394439492
Country of Origin
Honduras

Dimensions

Size
L
Length
30 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Size-Body Type
Tall

Details

Item
Mens White Office Coat 80/20
Color
White
Material
Cotton/Polyester
Fabric Weight
5 oz
Closure Type
Buttons
Gender
Men's
Industry Type
Healthcare
Features
Blazer Styling, Pre Cure Durable Press Finish, Rounded Fronts
Series
KP10
Number of Outside Pockets
4
Number of Inside Pockets
0
Style
Lapel/Counter 3 Button Coat
Hood Style
None
Includes Lining
No
Cleaning and Care Instructions
Light soil wash
Collar Style
Notched Lapel
Insulated for Cold Conditions
No
Garment Type
Coat
Includes Hood
No
Includes Removable Liner
No

Description

Mens White Office Coat 80/20, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color White, Length 30 in, Maximum Chest Size 46 in, Size-Body Type Tall, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.