Zoro Homepage

Men's Mens Work Pant, 29, Navy, 65% Polyester/35% Cotton

  • Mfr # PT50NV 29 32

  • Zoro # G1419157


product price: $28.49
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Size
29
Inseam
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT50NV 29 32
Zoro #
G1419157
UPC #
036394514014
Country of Origin
Mexico

Dimensions

Size
29
Fits Waist Size
29"

Details

Item
Mens Work Pant
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32"
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
Number of Outside Pockets
4
Garment Style
Pants
Includes Hammer Loop
No

Description

Mens Red-E-Prest Navy Jean Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.