
Men's Mens Work Pant, 44, Charcoal, 65% Polyester/35% Cotton
Mfr # PT50CH 44 30
Zoro # G1419087
product price: $28.49
/eaKey Features
Material
65% Polyester/35% Cotton
Gender
Men's
Size
44
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT50CH 44 30
Zoro #
G1419087
UPC #
763086920227
Country of Origin
Mexico
Dimensions
Size
44
Details
Item
Mens Work Pant
Color
Charcoal
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
30
Fabric Weight
7.5 oz.
Closure Type
Zipper/Button
Number of Outside Pockets
4
Garment Style
Pants
Description
Mens Red-E-Prest Charcoal Jean Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.