Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mens Worknmotion Pant, 33 in, Black, Cotton/Polyester

  • Mfr # PZ20BK 33 30

  • Zoro # G1327028


product price: $28.79
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
33 in
Fabric Weight
7.5 oz
Series
PZ20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ20BK 33 30
Zoro #
G1327028
UPC #
763086951009
Country of Origin
Mexico

Dimensions

Size
33 in
Tag Size
33 x 30
Maximum Waist Size
33 in

Details

Item
Mens Worknmotion Pant
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PZ20
Features
Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant
Pockets
4
Garment Style
Work Pant
Number of Outside Pockets
4
Style
Work and Motion Pants
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Ankle Type
Open
Waist Closure
Buttons
Moisture-Wicking
Yes
Leg Fit
Straight Leg
Cleaning and Care Instructions
Industrial Wash
Fit
Easy Fit

Description

Mens Worknmotion Pant Black, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work and Motion Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 33 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.