Zoro Homepage

Men's Mens Workpant With Cellphone Pkt, 32 in, Navy, Cotton/Polyester

  • Mfr # PT2CNV 32 34

  • Zoro # G1317009


product price: $32.29
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
32 in
Fabric Weight
7.5 oz
Series
PT2C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2CNV 32 34
Zoro #
G1317009
UPC #
883248928707
Country of Origin
Mexico

Dimensions

Size
32 in
Maximum Waist Size
32 in
Tag Size
32 x 34

Details

Item
Mens Workpant With Cellphone Pkt
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
7.5 oz
Series
PT2C
Features
Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim
Pockets
4
Number of Outside Pockets
4
Style
Cargo Pants
Garment Style
Cargo Pants
Leg Fit
Straight Leg
Waist Closure
Buttons
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Ankle Type
Open
Fit
Easy Fit
Cleaning and Care Instructions
Industrial Wash

Description

Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.