Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mens Workpant With Cellphone Pkt, 42 in, Navy, Cotton/Polyester

  • Mfr # PT2CNV 42 32

  • Zoro # G1317149


product price: $32.29
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
42 in
Fabric Weight
7.5 oz
Series
PT2C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2CNV 42 32
Zoro #
G1317149
UPC #
883248929483
Country of Origin
Mexico

Dimensions

Size
42 in
Maximum Waist Size
42 in
Tag Size
42 x 32

Details

Item
Mens Workpant With Cellphone Pkt
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PT2C
Pockets
4
Features
Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim
Garment Style
Cargo Pants
Number of Outside Pockets
4
Fit
Easy Fit
Waist Closure
Buttons
Ankle Type
Open
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Wash
Fly Closure Type
Zipper
Leg Fit
Straight Leg

Description

Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.