Men's Mens Workpant With Cellphone Pkt, 50 in, Navy, Cotton/Polyester

  • Mfr # PT2CNV 50 34

  • Zoro # G1317270


product price: $32.35
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
50 in
Fabric Weight
7.5 oz
Series
PT2C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2CNV 50 34
Zoro #
G1317270
UPC #
883248930021
Country of Origin
Mexico

Dimensions

Size
50 in
Maximum Waist Size
50 in
Tag Size
50 x 34

Details

Item
Mens Workpant With Cellphone Pkt
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
7.5 oz
Series
PT2C
Features
Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim
Pockets
4
Garment Style
Cargo Pants
Number of Outside Pockets
4
Style
Cargo Pants
Ankle Type
Open
Cleaning and Care Instructions
Industrial Wash
Fit
Easy Fit
Fly Closure Type
Zipper
Waist Closure
Buttons
Insulated for Cold Conditions
No
Leg Fit
Straight Leg

Description

Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.