Men's Mens Zip Smock, 65% Polyester / 35% Cotton, Zipper Front, White, 4XL

  • Mfr # KP44WH SS 4XL

  • Zoro # G1331751


product price:  $28.89
/ea

Key Features

Material
65% Polyester / 35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Men's
Closure Type
Zipper Front
Includes
Zip-Up Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KP44WH SS 4XL
Zoro #
G1331751
UPC #
883248526408
Country of Origin
Honduras

Dimensions

Size
4XL
Length
Regular
Chest Size - Maximum
62 in
Chest Size - Minimum
60 in

Details

Item
Mens Zip Smock
Color
White
Material
65% Polyester / 35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Men's
Closure Type
Zipper Front
Includes
Zip-Up Front
Style
Smock
Product Type
Smock
Closure
Zipper
Sleeve Style
Short Sleeve
Fabric Style
Poplin
Front Opening
Full
Fabric Blend
35% Cotton, 65% Polyester
Number of Pockets
3

Description

Mens Zip Smock,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.