Men's Mns L/S Brown Action Back, Cotton/Polyester, Zipper, Brown, 3XL

  • Mfr # CT10BN RG 56

  • Zoro # G1295570


product price: $44.39
/ea

Key Features

Size
3XL
Color
Brown
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10BN RG 56
Zoro #
G1295570
UPC #
036394115341
Country of Origin
Mexico

Dimensions

Size
3XL
Minimum Chest Size
54 1/2 in
Maximum Chest Size
56 in
Minimum Height
5 ft 7 in
Size-Body Type
Regular
Size - Numeric
56
Maximum Height
5 ft 11 in
Maximum Waist Size
54 1/2 in

Details

Item
Mns L/S Brown Action Back
Color
Brown
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety Stitched Outseams, Side Vent Openings
Number of Outside Pockets
7
Pocket Locations
Breast, Front, Hip
Water-Resistant
No
Cleaning and Care Instructions
Industrial Wash
Pass Through Pockets
No
Collar Style
Lay-Flat
Includes Lining
No
Designed to Wear Over Clothes
Yes
Zipper Material
Brass
Sleeve Type
Long
Insulated for Cold Conditions
No
Attached Hood
No

Description

Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 54 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.