Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mns L/S Brown Action Back, Cotton/Polyester, Zipper, Brown, XL

  • Mfr # CT10BN RG 48

  • Zoro # G1295537


product price: $43.19
/ea

Key Features

Size
XL
Color
Brown
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10BN RG 48
Zoro #
G1295537
UPC #
036394115303
Country of Origin
Mexico

Dimensions

Size
XL
Maximum Height
5 ft 11 in
Maximum Waist Size
46 1/2 in
Size-Body Type
Regular
Minimum Height
5 ft 7 in
Size - Numeric
48
Minimum Chest Size
46 1/2 in
Maximum Chest Size
48 in

Details

Item
Mns L/S Brown Action Back
Color
Brown
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety Stitched Outseams, Side Vent Openings
Number of Outside Pockets
7
Zipper Material
Brass
Water-Resistant
No
Collar Style
Lay-Flat
Pass Through Pockets
No
Insulated for Cold Conditions
No
Includes Lining
No
Cleaning and Care Instructions
Industrial Wash
Sleeve Type
Long
Pocket Locations
Breast, Front, Hip
Designed to Wear Over Clothes
Yes
Attached Hood
No

Description

Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.