Men's Mns Ls Button Down Poplin Shirt-Lb, S, Cotton/Polyester, Button Fronts, 1 Pocket(s), S
Mfr # SP90LB S 323
Zoro # G1363875
product price: $26.19
/eaKey Features
Size
S
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP90LB S 323
Zoro #
G1363875
UPC #
883248465998
Country of Origin
Multiple
Dimensions
Size
S
Sleeve Length
33 1/4 in
Length
33 3/8 in
Maximum Neck Size
14 1/2 in
Minimum Chest Size
32 1/2 in
Size-Body Type
Tall
Minimum Neck Size
13 5/8 in
Maximum Chest Size
36 in
Description
Mns Ls Button Down Poplin Shirt-Lb,S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 33 1/4 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 32 1/2 in, Length 33 3/8 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.