Men's Mns Ls Button Down Poplin Shirt-Rd, L, Cotton/Polyester, Button Fronts, 1 Pocket(s), Red, L
Mfr # SP90RD L 323
Zoro # G1361416
product price: $26.19
/eaKey Features
Size
L
Color
Red
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP90RD L 323
Zoro #
G1361416
UPC #
883248467091
Country of Origin
Multiple
Dimensions
Size
L
Sleeve Length
33 1/4 in
Length
34 1/8 in
Maximum Chest Size
44 in
Maximum Neck Size
16 1/2 in
Minimum Chest Size
40 1/2 in
Minimum Neck Size
15 5/8 in
Size-Body Type
Tall
Description
Mns Ls Button Down Poplin Shirt-Rd,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Red, Sleeve Type Long, Sleeve Length 33 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.