Zoro Homepage

Men's Mns Ls Button Down Poplin Shirt-Sv, 2XL, Cotton/Polyester, Button Fronts, 1 Pocket(s), Silver

  • Mfr # SP90SV XXL345

  • Zoro # G1364030


product price: $27.15
/ea

Key Features

Size
2XL
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP90SV XXL345
Zoro #
G1364030
UPC #
883248467701
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
35 1/4 in
Length
36 3/8 in
Minimum Chest Size
48 1/2 in
Maximum Chest Size
52 in
Minimum Neck Size
17 5/8 in
Maximum Neck Size
18 1/2 in
Size-Body Type
Tall

Details

Item
Mns Ls Button Down Poplin Shirt-Sv,2XL
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Double Pleated Sleeve, Longer Tail Length
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Number of Outside Pockets
1
Type
Collared Work Shirt
Moisture-Wicking
Yes
Cleaning and Care Instructions
Industrial Laundry
Button Material
Wood
Application
Distribution, Maintenance, Manufacturing, Transportation
Series
SP90
Front Closure Type
Buttons
Pocket Locations
Chest

Description

Mns Ls Button Down Poplin Shirt-Sv,2XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Long, Sleeve Length 35 1/4 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 48 1/2 in, Length 36 3/8 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.