Zoro Homepage

Men's Mns Ls Button Down Poplin Shirt-Sv, 3XL, Cotton/Polyester, Button Fronts, 1 Pocket(s), Silver

  • Mfr # SP90SV 3XL345

  • Zoro # G1363087


product price: $27.19
/ea

Key Features

Size
3XL
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP90SV 3XL345
Zoro #
G1363087
UPC #
883248467350
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
35 1/4 in
Length
36 3/4 in
Minimum Neck Size
18 5/8 in
Minimum Chest Size
52 1/2 in
Maximum Neck Size
19 1/2 in
Maximum Chest Size
56 in
Size-Body Type
Tall

Details

Item
Mns Ls Button Down Poplin Shirt-Sv,3XL
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Double Pleated Sleeve, Longer Tail Length
Gender
Men's
Closure Type
Button Fronts
Type
Long
Style
Dress
Number of Outside Pockets
1
Moisture-Wicking
Yes
Series
SP90
Button Material
Wood
Cleaning and Care Instructions
Industrial Laundry
Pocket Locations
Chest
Application
Distribution, Maintenance, Manufacturing, Transportation
Front Closure Type
Buttons

Description

Mns Ls Button Down Poplin Shirt-Sv,3XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Long, Sleeve Length 35 1/4 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 52 1/2 in, Length 36 3/4 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.