Zoro Homepage

Men's Mns Ls Button Down Poplin Shirt-Sv, L, Cotton/Polyester, Button Fronts, 1 Pocket(s), Silver, L

  • Mfr # SP90SV L 323

  • Zoro # G1363148


product price: $27.19
/ea

Key Features

Size
L
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP90SV L 323
Zoro #
G1363148
UPC #
883248467497
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
33 1/4 in
Length
34 1/8 in
Maximum Neck Size
16 1/2 in
Minimum Chest Size
40 1/2 in
Maximum Chest Size
44 in
Minimum Neck Size
15 5/8 in
Size-Body Type
Tall

Details

Item
Mns Ls Button Down Poplin Shirt-Sv,L
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Double Pleated Sleeve, Longer Tail Length
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
1
Style
Dress
Type
Long
Moisture-Wicking
Yes
Button Material
Wood
Series
SP90
Front Closure Type
Buttons
Application
Distribution, Maintenance, Manufacturing, Transportation
Cleaning and Care Instructions
Industrial Laundry
Pocket Locations
Chest

Description

Mns Ls Button Down Poplin Shirt-Sv,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Long, Sleeve Length 33 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.