Zoro Homepage

Men's Mns Ls Button Down Poplin Shirt-Sv, L, Cotton/Polyester, Button Fronts, 1 Pocket(s), Silver, L

  • Mfr # SP90SV L 345

  • Zoro # G1363157


product price: $28.49
/ea

Key Features

Size
L
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP90SV L 345
Zoro #
G1363157
UPC #
883248467503
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
35 1/4 in
Length
35 5/8 in
Maximum Neck Size
16 1/2 in
Maximum Chest Size
44 in
Minimum Chest Size
40 1/2 in
Size-Body Type
Tall
Minimum Neck Size
15 5/8 in

Details

Item
Mns Ls Button Down Poplin Shirt-Sv,L
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Double Pleated Sleeve, Longer Tail Length
Gender
Men's
Closure Type
Button Fronts
Type
Long
Style
Dress
Number of Outside Pockets
1
Series
SP90
Button Material
Wood
Cleaning and Care Instructions
Industrial Laundry
Pocket Locations
Chest
Application
Distribution, Maintenance, Manufacturing, Transportation
Moisture-Wicking
Yes
Front Closure Type
Buttons

Description

Mns Ls Button Down Poplin Shirt-Sv,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 35 5/8 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.