Men's Mns Ls Charcoal Action Back, Cotton/Polyester, Zipper, Charcoal, XS

  • Mfr # CT10CH RG 34

  • Zoro # G1295598


product price: $44.05
/ea

Key Features

Size
XS
Color
Charcoal
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10CH RG 34
Zoro #
G1295598
UPC #
036394432592
Country of Origin
Multiple

Dimensions

Size
XS
Size - Numeric
34
Minimum Height
5 ft 7 in
Minimum Chest Size
32 1/2 in
Size-Body Type
Regular
Maximum Chest Size
34 in
Maximum Height
5 ft 11 in
Maximum Waist Size
32 1/2 in

Details

Item
Mns Ls Charcoal Action Back
Color
Charcoal
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Number of Outside Pockets
7
Sleeve Type
Long
Collar Style
Lay-Flat
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Water-Resistant
No
Includes Lining
No
Pocket Locations
Breast, Front, Hip
Zipper Material
Brass
Pass Through Pockets
No
Designed to Wear Over Clothes
Yes
Attached Hood
No

Description

Mns Ls Charcoal Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Charcoal, Maximum Chest Size 34 in, Maximum Waist Size 32 1/2 in, Size XS, Size - Numeric 34, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 32 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.