Men's Mns Ls Electric Blue Action Back, Cotton/Polyester, Zipper, Electric Blue, 2XL

  • Mfr # CT10EB RG 54

  • Zoro # G1295765


product price:  $44.59
/ea

Key Features

Size
2XL
Color
Electric Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10EB RG 54
Zoro #
G1295765
UPC #
036394653546
Country of Origin
Mexico

Dimensions

Size
2XL
Size-Body Type
Regular
Size - Numeric
54
Minimum Height
5 ft 7 in
Minimum Chest Size
52 1/2 in
Maximum Height
5 ft 11 in
Maximum Waist Size
52 1/2 in
Maximum Chest Size
54 in

Details

Item
Mns Ls Electric Blue Action Back
Color
Electric Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Number of Outside Pockets
7
Sleeve Type
Long
Pass Through Pockets
No
Water-Resistant
No
Pocket Locations
Breast, Front, Hip
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Includes Lining
No
Zipper Material
Brass
Collar Style
Lay-Flat
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Attached Hood
No

Description

Mns Ls Electric Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Electric Blue, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 52 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.