Men's Mns Ls Electric Blue Action Back, Cotton/Polyester, Zipper, Electric Blue, XL

  • Mfr # CT10EB LN 48

  • Zoro # G1295668


product price:  $43.19
/ea

Key Features

Size
XL
Color
Electric Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10EB LN 48
Zoro #
G1295668
UPC #
036394653294
Country of Origin
Mexico

Dimensions

Size
XL
Maximum Height
6 ft 3 in
Minimum Height
5 ft 11 in
Size-Body Type
Tall
Maximum Chest Size
48 in
Maximum Waist Size
46 1/2 in
Minimum Chest Size
46 1/2 in
Size - Numeric
48

Details

Item
Mns Ls Electric Blue Action Back
Color
Electric Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Number of Outside Pockets
7
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Collar Style
Lay-Flat
Includes Lining
No
Pass Through Pockets
No
Water-Resistant
No
Zipper Material
Brass
Pocket Locations
Breast, Front, Hip
Insulated for Cold Conditions
No
Sleeve Type
Long
Designed to Wear Over Clothes
Yes
Attached Hood
No

Description

Mns Ls Electric Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Electric Blue, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.