Men's Mns Ls Electric Blue Action Back, Cotton/Polyester, Zipper, Electric Blue, XL

  • Mfr # CT10EB RG 50

  • Zoro # G1295747


product price:  $45.69
/ea

Key Features

Size
XL
Color
Electric Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10EB RG 50
Zoro #
G1295747
UPC #
036394653522
Country of Origin
Mexico

Dimensions

Size
XL
Maximum Waist Size
48 1/2 in
Maximum Chest Size
50 in
Size-Body Type
Regular
Size - Numeric
50
Maximum Height
5 ft 11 in
Minimum Height
5 ft 7 in
Minimum Chest Size
48 1/2 in

Details

Item
Mns Ls Electric Blue Action Back
Color
Electric Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Number of Outside Pockets
7
Sleeve Type
Long
Includes Lining
No
Zipper Material
Brass
Water-Resistant
No
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Pass Through Pockets
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pocket Locations
Breast, Front, Hip
Collar Style
Lay-Flat
Attached Hood
No

Description

Mns Ls Electric Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Electric Blue, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size - Numeric 50, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 48 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products