Zoro Homepage

Men's Mns L/S White Polyester Work Shirt, 3XL, Polyester, Button Fronts, 0 Pocket(s), White, 3XL

  • Mfr # SS16WH LN 3XL

  • Zoro # G1369387


product price: $30.99
/ea

Key Features

Size
3XL
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS16WH LN 3XL
Zoro #
G1369387
UPC #
883248297803
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
36 in
Minimum Chest Size
53 1/2 in
Maximum Chest Size
56 in
Minimum Neck Size
18 5/8 in
Size-Body Type
Tall
Maximum Neck Size
19 1/2 in

Details

Item
Mns L/S White Polyester Work Shirt,3XL
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
0
Application
Construction, Manufacturing, Transportation, Waste Management
Cuff Style
Gripper
Moisture-Wicking
Yes
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Series
SS16

Description

Mns L/S White Polyester Work Shirt,3XL, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 36 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Size-Body Type Tall, Application Construction, Manufacturing, Transportation, Waste Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.