Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mns Plain Front Cotton Casual Pant, 42 in, Navy, Cotton

  • Mfr # PC44NV 42 30

  • Zoro # G1300111


product price: $35.49
/ea

Key Features

Material
Cotton
Gender
Men's
Size
42 in
Fabric Weight
7.5 oz
Series
PC44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC44NV 42 30
Zoro #
G1300111
UPC #
883248923504
Country of Origin
Mexico

Dimensions

Size
42 in
Tag Size
42 x 30
Maximum Waist Size
42 in

Details

Item
Mns Plain Front Cotton Casual Pant
Color
Navy
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PC44
Features
Wrinkle Resistant
Pockets
4
Style
Casual Pants
Garment Style
Casual Pant
Number of Outside Pockets
4
Ankle Type
Open
Waist Closure
Buttons
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Fit
Straight Leg
Fly Closure Type
Zipper
Cleaning and Care Instructions
Industrial Wash

Description

Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.