Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mns Plain Front Cotton Casual Pant, 50 in, Black, Cotton

  • Mfr # PC44BK 50 30

  • Zoro # G1297950


product price: $34.59
/ea

Key Features

Material
Cotton
Gender
Men's
Size
50 in
Fabric Weight
7.5 oz
Series
PC44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC44BK 50 30
Zoro #
G1297950
UPC #
883248901908
Country of Origin
Mexico

Dimensions

Size
50 in
Maximum Waist Size
50 in
Tag Size
50 x 30

Details

Item
Mns Plain Front Cotton Casual Pant
Color
Black
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PC44
Features
Wrinkle Resistant
Pockets
4
Style
Casual Pants
Garment Style
Casual Pant
Number of Outside Pockets
4
Fit
Straight Leg
Cleaning and Care Instructions
Industrial Wash
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Ankle Type
Open
Leg Fit
Straight Leg
Waist Closure
Buttons

Description

Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.