Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mns Plain Front Cotton Casual Pant, 50 in, Black, Cotton

  • Mfr # PC44BK 50 32

  • Zoro # G1297969


product price: $34.59
/ea

Key Features

Material
Cotton
Gender
Men's
Size
50 in
Fabric Weight
7.5 oz
Series
PC44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC44BK 50 32
Zoro #
G1297969
UPC #
883248901922
Country of Origin
Mexico

Dimensions

Size
50 in
Tag Size
50 x 32
Maximum Waist Size
50 in

Details

Item
Mns Plain Front Cotton Casual Pant
Color
Black
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PC44
Pockets
4
Features
Wrinkle Resistant
Style
Casual Pants
Garment Style
Casual Pant
Number of Outside Pockets
4
Fit
Straight Leg
Insulated for Cold Conditions
No
Ankle Type
Open
Cleaning and Care Instructions
Industrial Wash
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Waist Closure
Buttons

Description

Mns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.