Men's Mns Ss Button Down Poplin Shirt, Bk, XXL, Cotton/Polyester, Button Fronts, 1 Pocket(s), Black

  • Mfr # SP80BK SS XXL

  • Zoro # G1359760


product price: $23.49
/ea

Key Features

Size
2XL
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP80BK SS XXL
Zoro #
G1359760
UPC #
883248462164
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
24 1/4 in
Length
34 7/8 in
Maximum Chest Size
52 in
Minimum Neck Size
17 5/8 in
Maximum Neck Size
18 1/2 in
Minimum Chest Size
48 1/2 in
Size-Body Type
Regular

Details

Item
Mns Ss Button Down Poplin Shirt, Bk,XXL
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Stain Release, Wickability
Gender
Men's
Closure Type
Button Fronts
Type
Short
Number of Outside Pockets
1
Style
Dress
Cleaning and Care Instructions
Industrial Laundry
Series
SP80
Moisture-Wicking
Yes
Front Closure Type
Buttons
Collar Style
Lined and Banded

Description

Mns Ss Button Down Poplin Shirt, Bk,XXL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Black, Sleeve Type Short, Sleeve Length 24 1/4 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 48 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.