Zoro Homepage

Men's Mns Ss Button Down Poplin Shirt, By, M, Cotton/Polyester, Button Fronts, 1 Pocket(s), Burgundy

  • Mfr # SP80BY SS M

  • Zoro # G1359849


product price: $23.49
/ea

Key Features

Size
M
Color
Burgundy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP80BY SS M
Zoro #
G1359849
UPC #
883248462294
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
21 1/4 in
Length
33 3/4 in
Maximum Neck Size
15 1/2 in
Minimum Neck Size
14 5/8 in
Minimum Chest Size
36 1/2 in
Maximum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Mns Ss Button Down Poplin Shirt, By,M
Color
Burgundy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Stain Release, Wickability
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt
Number of Outside Pockets
1
Style
Dress
Cleaning and Care Instructions
Industrial Laundry
Collar Style
Lined and Banded
Series
SP80
Moisture-Wicking
Yes
Front Closure Type
Buttons

Description

Mns Ss Button Down Poplin Shirt, By,M, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Burgundy, Sleeve Type Short, Sleeve Length 21 1/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 36 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.