
Men's Mns Ss Button Down Poplin Shirt, Kh, L, Cotton/Polyester, Button Fronts, 1 Pocket(s), Tan, L
Mfr # SP80KH SS L
Zoro # G1359955
product price: $23.49
/eaKey Features
Size
L
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP80KH SS L
Zoro #
G1359955
UPC #
883248462447
Country of Origin
Multiple
Dimensions
Size
L
Sleeve Length
22 1/4 in
Length
34 1/8 in
Minimum Chest Size
40 1/2 in
Maximum Chest Size
44 in
Minimum Neck Size
15 5/8 in
Size-Body Type
Regular
Maximum Neck Size
16 1/2 in
Description
Mns Ss Button Down Poplin Shirt, Kh,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Tan, Sleeve Type Short, Sleeve Length 22 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.