Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mns Ss Button Down Poplin Shirt, Lb, S, Cotton/Polyester, Button Fronts, 1 Pocket(s), S

  • Mfr # SP80LB SS S

  • Zoro # G1361650


product price: $23.49
/ea

Key Features

Size
S
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP80LB SS S
Zoro #
G1361650
UPC #
883248462621
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
20 1/4 in
Length
33 in
Maximum Chest Size
36 in
Minimum Neck Size
13 5/8 in
Minimum Chest Size
32 1/2 in
Size-Body Type
Regular
Maximum Neck Size
14 1/2 in

Details

Item
Mns Ss Button Down Poplin Shirt, Lb,S
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Stain Release, Wickability
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Number of Outside Pockets
1
Type
Short
Moisture-Wicking
Yes
Series
SP80
Front Closure Type
Buttons
Cleaning and Care Instructions
Industrial Laundry
Collar Style
Lined and Banded

Description

Mns Ss Button Down Poplin Shirt, Lb,S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Short, Sleeve Length 20 1/4 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 32 1/2 in, Length 33 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.