Men's Mns Ss Button Down Poplin Shirt, Nv, 4XL, Cotton/Polyester, Button Fronts, 1 Pocket(s), Navy

  • Mfr # SP80NV SS 4XL

  • Zoro # G1361696


product price: $23.49
/ea

Key Features

Size
4XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP80NV SS 4XL
Zoro #
G1361696
UPC #
883248462744
Country of Origin
Multiple

Dimensions

Size
4XL
Sleeve Length
26 1/4 in
Length
35 5/8 in
Maximum Neck Size
20 1/2 in
Minimum Neck Size
19 5/8 in
Minimum Chest Size
56 1/2 in
Size-Body Type
Regular
Maximum Chest Size
60 in

Details

Item
Mns Ss Button Down Poplin Shirt, Nv,4XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Stain Release, Wickability
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Type
Collared Work Shirt
Number of Outside Pockets
1
Moisture-Wicking
Yes
Series
SP80
Cleaning and Care Instructions
Industrial Laundry
Collar Style
Lined and Banded
Front Closure Type
Buttons

Description

Mns Ss Button Down Poplin Shirt, Nv,4XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy, Sleeve Type Short, Sleeve Length 26 1/4 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 56 1/2 in, Length 35 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products